Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Red, 300 ft x 4 In
Mfr # TF4R300-200
Zoro # G4024797
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a)
- Product Type Flagging Tape
- Pattern No Pattern
- Tape Width 4 in
Product Information
- Brand Zoro Select
- MFR # TF4R300-200
- Zoro # G4024797
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 300 ft |
Details
Description
Flagging Tape, Color Red, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 4 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN6)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, Black, (B30-R6000)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, IR/UV Sh5 (6750IRUV5)
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 4 In (TF4W300-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 4In (TF4O300-200)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 2 In (TF2R300-200)
- ZORO SELECT Flagging Tape, Orange, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC25)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- Zoro Select Traffic Safety