Zoro Homepage

Tag, Air Leak, Polyester, 5 3/4 in H x 3 in W, Blue, White, Rectangle, 10 PK

  • Mfr # 8CV32

  • Zoro # G4223292


product price: $15.17
/pk 10, $1.52/ea

Key Features

Material
Polyester
Color
Blue, White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CV32
Zoro #
G4223292
UPC #
754473865627
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Fastener Attachment Length
6.6 in
Mounting Hole Size
3/8 in

Details

Material
Polyester
Color
Blue, White
Tag Shape
Rectangle
Item
Tag
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Text
No. of Ties Included
10
Background Color
Blue, White
Language
English
Header
Air Leak
Write on Surface
Yes
Reverse Side Legend
Name___ Date___ Work Order Number___
Header Legend Color
White
Legend/Background Color
Blue/White
Legend
1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tg On All Air Leaks
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(10) Nylon Fasteners
Tie Material
Nylon
Header Background Color
Blue
Legend Color
Blue
Product Type
Tag
Tag Color
Blue, White
Subject Matter
Air Leak
Tag Material
Polyester
Printed Language
English
Package Type
Bag
Preprinted Legend (Reverse Side)
Name___ Date___ Work Order Number___
Lamination Type
Not Laminated
Preprinted Legend
1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tg On All Air Leaks
Header Wording
No Header
Fastener Type
Cable Tie
Header Wording (Reverse Side)
No Header
Number of Ties Included
10
Mounting Hole Reinforcement Type
Metal
Number of Tags
10

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.