Zoro Select
Tall Corrugated Boxes, 10" x 10" x 38", Kraft, 25/Bundle
Mfr # 11A682
Zoro # G3095788
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Depth 38"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Green 1"W, Pk1000 (3VCN6)
- BI-SILQUE Board, Ayda, Cork, 36X48 (BVCCA05409214)
- SIGNODE Bottom Blade (005743)
- ENCORE PACKAGING Pre Cuts 12 x 17' Red Polypropylene Strapping, 500PK (P12PC2-RD)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 14", Kraft, 10/Bundle (10Y727)
- Zoro Select Shipping Cartons