Zoro Select
Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle
Mfr # 11A698
Zoro # G3095751
product price: $3.19
/ea
Sold in multiples of 15 for $47.85
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 40"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Capacity 5702.4 cu. in.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PolyLite PLA Teal, 2.85mm 1kg Reel – Polymaker (RM-PL0119)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (11G139)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- ZORO SELECT Shipping Box, 16x16x16 in (55NM71)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 12", Kraft, 5/Bundle (22XM77)
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 3", Kraft, 25/Bundle (55VG28)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- Zoro Select Shipping Cartons