Zoro Select
Tall Corrugated Boxes, 14" x 14" x 30", Kraft, 20/Bundle
Mfr # 11A719
Zoro # G3095681
Sold in multiples of 20 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 14 in
- Inside Depth 30"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921064)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- BSC PREFERRED Blue Spray Stencil Ink, 12PK (STSBLU)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 4", Kraft, 25/Bundle (11A628)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 36", Kraft, 15/Bundle (493T64)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- Zoro Select Shipping & Moving Boxes