Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK

  • Mfr # Z4050

  • Zoro # G3384263

CAD Available

product price:  $16.15
/pk 25, $0.65/ea

Key Features

Truss Head
Combination Phillips/Slotted Drive
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4050
Zoro #
G3384263
UPC #
00194484308063
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
1/4 in
Head Diameter
9/16 in
Head Height
5/32 in
Thread Length
5/16 in
Shoulder Dia.
5/16 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
5/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Truss
Drive Type
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Tamper-Resistant Shoulder Screw
Type
Tamperproof
Min. Tensile Strength (PSI)
60,000 psi
Head Style
Truss
Rockwell Hardness
B70
Precision Screw
No
Tensile Strength
60,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Truss, Drive Type Combination Slotted/Phillips, Material Steel, Finish Zinc Plated, System of Measurement Inch, Thread Size 1/4-20 x 5/16, Minimum Thread Length 5/16 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 9/16 in, Tensile Strength 60,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.