Download CAD Files
Zoro Select
Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel
Mfr # 3520-16.00X1.5D
Zoro # G3345876
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 24 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 in Lg, 25 PK (1-GHR-07-17-)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25 (U51580.031.0100)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (79353)
- ZORO SELECT Clevis Pin, Std, Stl, 3/4x, 4 1/2 L (WWG-CLPZ-249)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX2.0D)
- Zoro Select Helical Inserts