Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3520-5.00X1.5D
Zoro # G3339262
product price: $2.69
/pk 10, $0.27/eaKey Features
Overall Length
7.50 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3520-5.00X1.5D
Zoro #
G3339262
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
7.50 mm
Thread Size
M5-0.80
Drill Bit Size
5.20 mm
Outside Diameter
6.8 mm
Compatible Tap Size
M5-0.80
Maximum Hole Diameter
4.1402 mm
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Series
PowerCoil
Thread Pitch
0.8 mm
Manufacturer Location
Globally Sourced
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 7.5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.20 mm, Maximum Hole Diameter 4.14 mm, Tensile Strength 200,000 psi, Outside Diameter 6.81 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.