Tank, Rectangular, w/Lid and Faucet
Mfr # H34093-0000
Zoro # G8220597
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Shape
Rectangular
Material
HDPE
Brim Capacity
7.5 gal.
For Use With
Safe and Easy Draining and Dispensing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H34093-0000
Zoro #
G8220597
UPC #
-
Country of Origin
United States
Dimensions
Depth
16-1/2"
Overall Height
10 in
Overall Length
16 1/2 in
Overall Width
11 in
Details
Item
Tank with Lid and Faucet
Autoclavable
No
Shape
Rectangular
Material
HDPE
Brim Capacity
7.5 gal.
For Use With
Safe and Easy Draining and Dispensing
Includes
Loose Fitting Lid
Type
Plastic
Color
White
Features
Includes Covers
Sterile/Non-Sterile
Non-Sterile
Product Type
Tank with Top Flange and Faucet
Capacity - English
7.5 gal
Capacity - Metric
28 L
Description
Tank with Lid and Faucet, Material HDPE, Overall Height 10 in, Shape Rectangular, Overall Width 11 in, Overall Length 16 1/2 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 7.5 gal, Capacity - Metric 28 L, Diameter Not Applicable, Autoclavable No, Features Includes Covers, For Use With Safe and Easy Draining and Dispensing, Product Type Tank with Top Flange and Faucet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.