Zoro Homepage

Tank to Bowl Hardware Set, Black

  • Mfr # 91063N

  • Zoro # G4870658


product price: $8.45
/ea

Key Features

Fits Brand
American Standard
For Use With
Universal Fit
Includes
5/16" x 3" Solid Brass Bolts, Cloth Inserted Washers, Stainless Steel Washers, Solid Brass Nuts an Bolts
Color/Finish
Black
Size
5/16" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91063N
Zoro #
G4870658
UPC #
-
Country of Origin
China

Dimensions

Size
5/16" x 3"

Details

Item
Tank to Bowl Kit
Fits Brand
American Standard
For Use With
Universal Fit
Includes
5/16" x 3" Solid Brass Bolts, Cloth Inserted Washers, Stainless Steel Washers, Solid Brass Nuts an Bolts
Color/Finish
Black
Material
Brass and Stainless Steel
Color
Black
Material of Construction
Brass and Stainless Steel
Type
Tank to Bowl Hardware Set
Product Type
Tank to Bowl Kit
Compatible Product Type
Toilets
Compatible Series
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard

Description

Tank to Bowl Hardware Set, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Fits Brand American Standard, Material Brass and Stainless Steel, Size 5/16 In. x 3 In., Color/Finish Black, Includes 5/16 In. x 3 In. Solid Brass Bolts, Cloth Inserted Washer, (4) Stainless Steel Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.