Zoro Homepage

Tap Adapter Tap Adapter, 1-1/2" x 2" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB222242

  • Zoro # G100722397


product price: $38.89
/ea

Key Features

Specific Fitting Shape
Tap Adapter
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2" x 2"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB222242
Zoro #
G100722397
UPC #
810074086660
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/2" x 2"
Fitting Side B Outside Diameter
1 15/16 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Bend Nominal Dimensions
1 1/2 x 2 3/16
Overall Length
2 3/16 in

Details

Specific Fitting Shape
Tap Adapter
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Tap Adapter
Standards
ASTM A888
Max. Steam Pressure
0
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Finish/Coating
Epoxy Coated
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Application
DWV
Includes Seal
No
Fitting Side B Gender
Female
Color
Green
Maximum Operating Pressure
0 psi
Material Grade
Green Cast Iron
Low Lead Compliance Level
Compliant

Description

Tap Adapter, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.