This item is Discontinued.

Zoro Select Tap Bolt, 5/8" L, 50 PK 24K851

Tap Bolt, 5/8" L, 50 PK (Discontinued)

  • Mfr # 24K851
  • Zoro # G4732481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24K851
Zoro #
G4732481
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
18
Fastener Length
5/8 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
5/8 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Tap Bolt
Thread Type
UNC (Coarse)
Tensile Strength
100 to 150 psi
Rockwell Hardness
B95 to C32
Fastener Thread Type
UNC (Coarse)
Type
Medium Strength
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Material Grade
18-8
Fastener Finish
Plain
Fastener Thread Style
Fully Threaded
Fastener Industry Standards
ASME B18.2.1
Basic Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.