Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Extension, 5/16", HSS, Overall Length: 5"

  • Mfr # 21705

  • Zoro # G8300235


product price: $94.55
/ea
Free Shipping & Returns

Key Features

Fits Tap Size
5/16 in
Overall Length
5.00 in
Shank Dia.
0.3180 in
Body Dia.
1/2 in
Depth Tap Enters
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21705
Zoro #
G8300235
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
5/16 in
Overall Length
5.00 in
Shank Dia.
0.3180 in
Body Dia.
1/2 in
Depth Tap Enters
1 1/16 in
Extension Square Size
0.2380 in
For Tap Shank Dia.
0.3180 in
For Tap Square Size
0.2380 in
Square Drive Size
0.2380 in

Details

Item
Tap Extension
Material - Machining
Steel
Features
Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim Pro¿le Lets You Fit into Places not Accessible to Conventional Tap Extensions
Coolant Fed
Non-Coolant Through

Description

Tap Extension, Overall Length 5 in, Steel, For Tap Square Size 0.2380 in, Fits Tap Size 5/16 in, For Tap Shank Dia. 0.3180 in, Shank Dia. 0.3180 in, Body Dia. 1/2 in, Coolant Fed Non-Coolant Through, Extension Square Size 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.