Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # U51651.025.0075

  • Zoro # G0328925


product price: $14.15
/pk 100, $0.14/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51651.025.0075
Zoro #
G0328925
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"
Fastener Length
3/4 in
Head Height
0.19 in
Head Dia.
0.367 in to 0.375 in
Maximum Head Height
3/16 in
Head Width
0.477 in
Thread Size
1/4"-14
Maximum Head Width
3/8 in
Minimum Head Height
11/64 in
Minimum Head Width
23/64 in
For Maximum Material Thickness
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Point Type
AB
For Use in Systems
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Type
Sheet Metal Screw
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size 1/4 in, Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/8 in, Pack Size Small, Minimum Head Height 11/64 in, Minimum Head Width 23/64 in, Maximum Head Height 3/16 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products