Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, 1/4" x 1-1/2 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive
- Mfr # U51651.025.0150
- Zoro # G9189984
product price:Â
$
30.19
/pk of 100, $0.30/ea
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Material
Stainless Steel
Finish
Plain
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51651.025.0150
- Zoro #
- G9189984
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- Pack Size
- Small
- Point Type
- AB
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Dimensional Standards
- ASME B18.6.3
- Type
- Sheet Metal Screw
- Meets/Exceeds
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1-1/2 in
- Head Height
- 0.19 in
- Head Dia.
- 0.367 in to 0.375 in
- Thread Size
- 1/4"-14
- Head Width
- 0.477 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 3/8 in
- Minimum Head Height
- 11/64 in
- Minimum Head Width
- 23/64 in
- For Maximum Material Thickness
- 3/4 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size 1/4 in, Fastener Length 1 1/2 in, Head Width 0.477 in, Head Height 0.19 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/4 in, Pack Size Small, Minimum Head Height 11/64 in, Minimum Head Width 23/64 in, Maximum Head Height 3/16 in, Maximum Head Width 3/8 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.