This item is Discontinued.

Zoro Select Tape Strips, 2x18In, Gray/Ylw Stripe, PK100 DTSWR-2-18-100-GREY

Tape Strips, 2x18In, Gray/Ylw Stripe, PK100 (Discontinued)

  • Mfr # DTSWR-2-18-100-GREY
  • Zoro # G3525277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTSWR-2-18-100-GREY
Zoro #
G3525277
UPC #
888519037058
Country of Origin
Unknown

Dimensions

Duct Tape Length
18 in
Duct Tape Thickness
7.50 mil
Duct Tape Width
2 in

Details

Tape Color Family
Multi-Color
Item
Tape
Material
Polyethylene Coated Cloth
Tensile Strength
22 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Cloth
Color
Gray/Yellow Stripe
Duct Tape Grade
Utility
Adhesion Strength
70 oz/in
Tape Adhesive
Rubber
Performance Temp.
32 Degrees to 160 Degrees F

Description

Tape, Duct Tape Width 2 in, Duct Tape Length 18 in, Duct Tape Thickness 7.50 mil, Duct Tape Grade Utility, Tape Color Family Multi-Color, Gray/Yellow Stripe, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Adhesive Rubber, Performance Temp. 32 Degrees to 160 Degrees F, Adhesion Strength 70 oz/in, Tensile Strength 22 lb/in, Package Quantity 100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.