This item is Discontinued.

Zoro Select Taper L Drill Straight Flute, 15/32in. 17404688

Taper L Drill Straight Flute, 15/32in. (Discontinued)

  • Mfr # 17404688
  • Zoro # G0498045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17404688
Zoro #
G0498045
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
6 3/4 in
Flute Length
4 5/16 in
Shank Dia.
15/32 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
8xD
Maximum Drilling Depth
4 5/16 in
Drill Length Class
Taper-Length
Drill Point Length
3.10 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 7/16 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
Drill Bit Point Type
4 Facet Point
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Coolant Through
Drill Bit Material
Solid Carbide
Point Type
4 Facet Thinned
Decimal Equivalent
0.4688
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Uncoated
Coolant Through
Yes
Standards
Not Rated
Shank Type - Machining
Straight
Primary Material Application
All Materials
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P, S
Double Margin
Double Margin
Web Thinning
Web Thinning
Point type
4 Facet Thinned

Description

Taper Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.