Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Length Drill Straight Flute, 125deg

  • Mfr # 17008125

  • Zoro # G0499445


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17008125
Zoro #
G0499445
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13/16 in
Overall Length
10 in
Flute Length
8 in
Shank Dia.
13/16 in
Depth:Dia. Ratio
8xD
Drill Point Length
5.37 mm
Maximum Drilling Depth
8 in
Drill Length Class
Taper-Length
Shank Length
2 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
125 Degrees
Drill Bit Point Type
4 Facet Point
Cutting Direction
Right Hand
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.8125
Standards
Not Rated
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P
Material Grade - Machining
High Performance
Primary Material Application
All Materials
Spiral Direction
Right Hand
Web Thinning
Web Thinning

Description

Straight Flute Drill Bit, Drill Bit Size 13/16 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.8125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.