This item is Discontinued.

Zoro Select Taper Length Drill Straight Flute, 5/16in 17403125

Taper Length Drill Straight Flute, 5/16in (Discontinued)

  • Mfr # 17403125
  • Zoro # G0498149
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17403125
Zoro #
G0498149
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
6 1/8 in
Flute Length
3 11/16 in
Depth x Dia. Ratio
10xD
Depth:Dia. Ratio
10xD
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
2.06 mm
Maximum Drilling Depth
3-11/16 in
Drill Length Class
Extended-Length
Shank Length
2 7/16 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
125 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Finish
Uncoated
Decimal Equivalent
0.3125
Cutting Direction
Right Hand
Point Type
4 Facet Thinned
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
Straight
Standards
Not Rated
Coolant Fed
Coolant Through
Web Thinning
Web Thinning
Primary Material Application
All Materials
Number of Coolant Holes
2
Drill Bit Point Type
4 Facet Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P
Point type
4 Facet Thinned
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 5/16 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 3 11/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.