Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Lock Bushing, Flangeless

  • Mfr # 1610x15mm

  • Zoro # G014642477


product price: $17.59
/ea

Key Features

Bore Bushing Series
1610
Length
1 in
Flange Type
Flangeless
Includes
(2) Set Screws
Taper
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610x15mm
Zoro #
G014642477
UPC #
00195057291256
Country of Origin
China

Dimensions

Length
1 in
Overall Diameter
2.25 in
Bolt Circle Diameter
2.13 in
Bore Diameter
15 mm
Keyway Width
5 mm
Keyway Height
2.4 mm

Details

Bore Bushing Series
1610
Flange Type
Flangeless
Includes
(2) Set Screws
Taper
8 Degrees
Material
Steel
Item
Taper Lock Bushing
Maximum Torque
4,300 in-lb
For Shaft Type
Keyed
Bushing Type
Taper Lock
System of Measurement
Metric

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 15 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 2.4 mm, Keyway Width 5 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.