Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Lock Bushing, Flangeless

  • Mfr # 1610x42mm

  • Zoro # G314642481


product price: $17.59
/ea

Key Features

Bore Bushing Series
1610
Length
1 in
Includes
(2) Set Screws
Material
Steel
Taper
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610x42mm
Zoro #
G314642481
UPC #
00195057291409
Country of Origin
China

Dimensions

Length
1 in
Bolt Circle Diameter
2.13 in
Overall Diameter
2.25 in
Bore Diameter
42 mm
Keyway Width
12 mm
Keyway Height
3.5 mm

Details

Bore Bushing Series
1610
Item
Taper Lock Bushing
Includes
(2) Set Screws
Material
Steel
Taper
8 Degrees
Flange Type
Flangeless
For Shaft Type
Keyed
Bushing Type
Taper Lock
Maximum Torque
4,300 in-lb
System of Measurement
Metric

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 42 mm, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Metric, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 12 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, Taper 8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.