Zoro Homepage

Taper Pin, 7 x 100mm, PK10

  • Mfr # M39000.070.0100

  • Zoro # G1940821


product price: $22.85
/pk 10, $2.29/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39000.070.0100
Zoro #
G1940821
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
7 mm
Fastener Length
102 mm
Length Tolerance
JS15
Usable Length
100 mm
Size
7 x 100mm
Overall Length
102.4mm
Large End Diameter
9.04 mm
Shank Length Tolerance
JS15
Small End Diameter
7 mm
Pin Size
Metric
Usable Length Tolerance
JS15
Shank Length
102 mm

Description

Taper Pin,9.04mm dia,Steel,PK10, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 9.04 mm, Small End Diameter 7 mm, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 100 mm, Shank Length 102 mm, System of Measurement Metric, Usable Length Tolerance JS15, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance JS15, Standards DIN 1B, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.