Shop All Taper Pins
Zoro Select
Taper Pin, #9, PK5
Mfr # WWG-TP160
Zoro # G2678146
original price:
$21.99
10% off
new price: $19.79
/pk 5, $3.96/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.591 in
Product Information
- Brand Zoro Select
- MFR # WWG-TP160
- Zoro # G2678146
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.591 in |
Small End Dia. | 0.476 in |
Fastener Length | 5 1/2 in |
Size | #9 |
Overall Length | 5-1/2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 in |
Length Tolerance | +/-0.010 in |
Usable Length | 5 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.591 in |
Pin Size | #9 |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 5 1/2 in |
Small End Diameter Tolerance | +0.0013/-0.0007 in |
Small End Diameter | 0.476 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Details
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.591 in, Small End Diameter 0.476 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 5 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Vertical Rod Hanger, Concrete, 5/16 in Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8059957)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.056.0450)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Phillips Drive, 200 PK (U31300.013.0212)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #6 x 4 (U51562.341.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP108)
- ZORO SELECT Taper Pin, Std, Carbon Steel, #10x6 1/2 InL (2RAE8)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- Zoro Select Taper Pins