Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, No 4, PK50

  • Mfr # WWG-TP079

  • Zoro # G2670333


product price: $24.99
/pk 50, $0.50/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-TP079
Zoro #
G2670333
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.25 in
Small End Dia.
0.224 in
Fastener Length
1 1/4 in
Length Tolerance
+/-0.010 in
Size
#4
Large End Dia. Tolerance
-0.0007 to +0.0013 in
Overall Length
1-1/4"
Usable Length
1 1/4 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.25 in
Small End Diameter
0.224 in
Pin Size
#4
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
1 1/4 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#4,0.25 in dia,Steel,PK50
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Rockwell Hardness
B85
Single Shear Strength (Lbs.)
60,000 lb
Finish
Plain
Single Shear Strength (PSI)
78,000 psi
Pin Item
Taper Pin
Type
Standard
Material
Steel
Meets
ANSI/ASME B18.8.2
Dimensional Standards
ASME B18.8.2
Material Grade/Class
Ungraded
Product Type
Taper Pin
Pack Size
Small Pack
Pin Type
Standard
Manufacturer Location
Made in USA*

Description

Taper Pin,#4,0.25 in dia,Steel,PK50, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.25 in, Small End Diameter 0.224 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Dimensional Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.