Zoro Homepage

Taper Pin, Steel, 10 x 65mm

  • Mfr # M39011.100.0065

  • Zoro # G3425786


product price: $2.99
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.100.0065
Zoro #
G3425786
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
10 mm
Fastener Length
65 mm
Size
10 x 65mm
Thread Size
M10-1.50
Number of Sizes
1
Small End Diameter
10 mm
Shank Length
65 mm
Pin Size
Metric
Large End Diameter
11.3 mm

Description

Taper Pin,11.3mm dia,Steel, Thread Size M10-1.50, Pin Size Metric, Large End Diameter 11.3 mm, Small End Diameter 10 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 65 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.