Tapping Screw Assortment, #6 to 3/8" x Zinc Plated Finish, Steel, Hex Head Slotted Drive

  • Mfr # JBDL24SMS25

  • Zoro # G3762022


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Length
1/2 in to 1-1/4 in
Material
Steel
Finish
Zinc Plated
Thread Size
#6 to 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBDL24SMS25
Zoro #
G3762022
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6 to 3/8"
Length
1/2 in to 1-1/4 in
Thread Size
#6 to 3/8"
Drive Size
5/16 in to 1/2 in
Number of Sizes
24
Driver Size
5/16 in to 1/2 in
Size
#6 to 3/8 in

Details

Item
Tapping Screw Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive
Slotted
Includes
Slotted Pan Head Screws (25) Each: #6x3/8 in, 1/2 in, 3/4 in, 1 in, #8x1/2 in, 3/4 in, 1 in, 1 1/4 in, #10x1/2 in, 3/4 in, 1 in, 1 1/4 in, #12x1/2 in, 3/4 in, 1 in, 1 1/4 in, #14x1/2 in, 3/4 in, 1 in, 1 1/4 in, Slotted Hex Washer Head Screws #10x1/2 in, #14x3/4 in, Unslotted Hex Head Screws 5/16 inx1, 3/8x1 1/4 in, Metal Compartment Box with Lid
Number of Pieces
600
Type
Sheet Metal Screw Assortment
Drive Type
External Hex, Slotted
Includes Flat Washers
Flat Washers Not Included
Pack Size
Small
Includes Hex Nuts
Hex Nuts Not Included
Container Material
Metal
Includes Hex Head Screws
Hex Head Screws Included
Includes Lock Washers
Lock Washers Not Included
Head Style
Hex
Hex Head Screws Included
(25) #10 x 1/2 in, #14 x 3/4 in, 3/8 in x 1 1/4 in, 5/16 in x 1 in

Description

Tapping Screw Assortment, Finish Zinc-Plated, Head Type Hex, Pan, Drive External Hex, Slotted, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Hex, Hex Head Screws Included (25) #10 x 1/2 in, #14 x 3/4 in, 3/8 in x 1 1/4 in, 5/16 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.