Zoro Homepage

Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51680.011.0100

  • Zoro # G0328916


product price: $4.59
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51680.011.0100
Zoro #
G0328916
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Head Height
0.067 in
Head Dia.
0.191 in to 0.212 in
Maximum Head Width
7/32 in
Head Width
0.212 in
Thread Size
#4
Minimum Head Width
3/16 in
For Maximum Material Thickness
1/2 in
Maximum Head Height
1/16 in

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/2 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width 3/16 in, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.