Tarp, Black, HDPE

  • Mfr # 20X100FT 60PCT SHADE

  • Zoro # G7306804


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Black
Tarp Material
HDPE
Size
20 ft x 100 ft
Light Blockage
0.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20X100FT 60PCT SHADE
Zoro #
G7306804
UPC #
-
Country of Origin
Unknown

Dimensions

Size
20 ft x 100 ft

Details

Material
HDPE
Color
Black
Tarp Material
HDPE
Item
Tarp
Light Blockage
0.6

Description

Shade Cloth, Black, 0.6 Light Blockage, Material HDPE, Size 20 ft x 100 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.