Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarpaulin, Drainage, Cut Size 20x20Ft

  • Mfr # 3ZRU6

  • Zoro # G1068812


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZRU6
Zoro #
G1068812
UPC #
190735483534
Country of Origin
China

Dimensions

Leak Diverter Width
20 ft
Leak Diverter Length
20 ft
Cut Size
20 x 20 ft
D-Ring Height
1 in
Material Thickness
1/4 mm
D-Ring Width
1 3/8 in
Thread Size
3/4 in
D-Ring Size
1 in x 1 3/8 in
Leak Diverter Dimensions
20 ft x 20 ft

Details

Item
Tarp
Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Shape
Square
Net Weight
16.04 lb
Connection
3/4 in GHT Male
Leak Diverters Installation Method
Hang by Corners
Color
Silver/Black
Material
Polyethylene
Fabric Weight
5.4 oz/sq yd
Leak Diverter Mounting Style
Bungee Cords with Hooks, Drawstrings, Hooks, Straps
Minimum Temperature for Flexibility
23 Degrees F
Manufacturer Warranty
1 yr
Number of Leak Diverters Included
1
Components Included
(1) Leak Diverter
Leak Diverter Application
Ceiling, Pipe
California Fire Marshal Approved
No
Mildew Resistant
Yes
Telescoping Pole Included
No
Thread Type
GHT
Indoor/Outdoor Use
Indoor, Outdoor
UV Resistant
Yes
D-Ring Material
Steel
Gender
Male

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 20 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.