Task Stool, 18-1/2 in to 23-1/4 in Height, Plywood, Wood

  • Mfr # 5NWH9

  • Zoro # G2550877


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Color
Wood
Series
Jinhua Zhenfei Tools Co., Ltd
Overall Height
31 1/2 in
Seat Height Range
18-1/2 in to 23-1/4 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NWH9
Zoro #
G2550877
UPC #
190735529850
Country of Origin
China

Dimensions

Overall Height
31 1/2 in
Seat Height Range
18-1/2 in to 23-1/4 in
Seat Depth
14 1/2 in
Back Height
6-1/4"
Seat Width
15 in
Back Width
12-1/4"
Overall Depth
17 in
Overall Width
19 in
Backrest Height
6 3/8 in
Backrest Width
12 1/2 in
Minimum Seat Height
18 5/8 in
Height Adjustment Increments
4 5/8 in
Seat Thickness
3/4 in
Overall Diameter
19 in
Base Post Diameter
2 in
Adjustable Seat Height
Yes
Maximum Seat Height
23 1/4 in
Footring Diameter
16 1/2 in

Details

Color
Wood
Series
Jinhua Zhenfei Tools Co., Ltd
Weight Capacity
250 lb
Load Capacity
250 lb
Backrest
Yes
Seat Material
Plywood
Assembled
Unassembled
Base
Tubular Steel
Number of Glides
4
Standards
ANSI/BIFMA
Item
Task Stool
Seat Color
Natural Wood
Base Material
Steel
Base Color
Black
Base Design
4 Legs
Built-In Tool Tray
No
Seat Adjustment Type
Pneumatic Lever
Antimicrobial
No
Number of Legs
4
Adjustable Backrest
Yes
Removable Backrest
No
Mobility
Stationary
Swivel
360 Degrees
Includes Footring
Yes
Includes Glides
Yes
Caster/Glide Type
Self-Leveling Glides
Seat Padding Material
None
Footring Shape
Round
Caster/Glide Tread Material
Steel
For Floor Surface
Hard Surfaces
Base Finish
Powder Coated
Maximum Tilting Angle
3 Degrees
Seat Type
Flat
Puncture Resistant
No
ESD Conductive
No
Number of Casters/Glides
4
Seat Shape
Square
Style
Task Stool

Description

Task Stool, Base Design 4 Legs, Mobility Stationary, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 23 1/4 in, Minimum Seat Height 18 5/8 in, Overall Height 31 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 15 in, ESD Conductive No, Assembled Unassembled, Footring Diameter 16 1/2 in, Footring Shape Round, For Floor Surface Hard Surfaces, Includes Glides Yes, Load Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.