Zoro Homepage

Tee, 1-1/2" Thd, 2000 lb., A182F304

  • Mfr # 3000200212

  • Zoro # G7661383


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000200212
Zoro #
G7661383
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
A182F
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded

Description

Tee, Stainless Steel, Threaded, Threaded, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.