Zoro Homepage

Tee, 1-1/2" Thd, 2000 lb., FS, A105

  • Mfr # 3000200201

  • Zoro # G7661435


product price: $26.29
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Tee
Standards
ASTM A105
Fitting Side A Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000200201
Zoro #
G7661435
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Carbon Steel
Basic Pipe Fitting Shape
Tee
Item
Tee
Standards
ASTM A105
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded

Description

Tee, Carbon Steel, Threaded, Threaded, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.