Tee, 1-1/4", 150,304, Thrd Heavy
Mfr # 4381033460
Zoro # G1562379
product price: $23.29
/eaKey Features
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381033460
Zoro #
G1562379
UPC #
092201365248
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Class
Class 150
Description
Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.