Tee, 1" Thd, 2000 lb., A182F304
Mfr # 2000200212
Zoro # G7661392
product price: $67.39
/eaKey Features
Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000200212
Zoro #
G7661392
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Color
Silver
Standards
A182F
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Description
Tee, Stainless Steel, Threaded, Threaded, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.