Tee, 1/2" 3M 304 Thread
Mfr # 1000300212
Zoro # G7661401
product price: $47.19
/eaKey Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000300212
Zoro #
G7661401
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Color
Silver
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Description
Tee, Stainless Steel, Threaded, Threaded, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.