Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 1/2 in Tube Size, Brass, Brown

  • Mfr # 75023LF

  • Zoro # G4872240


product price: $10.89
/ea

Key Features

Tube Fitting Material
PEX
Specific Fitting Shape
Tee
Fitting Connection Type
Push x Push
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75023LF
Zoro #
G4872240
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Hex Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Tee
Tube Fitting Material
PEX
Specific Fitting Shape
Tee
Fitting Connection Type
Push x Push
Stem OD
1/2 in
Max. Pressure
150 psi
Temp. Range
0 Degrees to 200 Degrees F
Special Features
Can Be Use Underground and Behind Walls Without Access Panels, Compact, Corrosion Resistant, No Soldering Required
Specific Pipe Fitting Shape
Tee
Compliance
AB1953, cUPC, NSF
Color
Brown
Pipe Fitting Connection Type
Push x Push
Standards
cUPC, NSF/ANSI 61
Application
Non-Potable Water, Potable Water
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Resistance Properties
Compact-Resistant, Corrosion-Resistant
Compatible Tube Material
Copper, CPVC, PEX
Fitting Material
Brass
Fitting Side B Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Tee
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
For Media Type
Non-Potable Water, Potable Water
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect

Description

Tee, Application Non-Potable Water, Potable Water, Color Brown, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tee, Standards cUPC, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.