Zoro Homepage

Tee, 3", 150,304, Thrd Heavy

  • Mfr # 4381033500

  • Zoro # G1562622


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381033500
Zoro #
G1562622
UPC #
092201365286
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"

Description

Tee, Stainless Steel, Class Class 150, NPT, Female, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.