Zoro Homepage

Tee, 304 SS, 1"Pipe Size, Female BSPT

  • Mfr # ZUSA-PF-8223

  • Zoro # G700420877


product price: $36.35
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8223
Zoro #
G700420877
UPC #
193005122423
Country of Origin
China

Dimensions

Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Description

Tee, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.