Zoro Homepage

Tee, 304 SS, 2"Pipe Size, Female BSPP

  • Mfr # ZUSA-PF-8231

  • Zoro # G000420874


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8231
Zoro #
G000420874
UPC #
193005122508
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Description

Tee, Stainless Steel, 304, Class Class 150, 2 in, Female, BSPP, 11, 2 in, Female, BSPP, 11, 2 in, Female, BSPP, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.