Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 316 SS, 2 1/2 in, 275 psi at 150 F

  • Mfr # 4381015260

  • Zoro # G700441810


product price: $58.39
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381015260
Zoro #
G700441810
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Tee
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Includes Seal
No
Fitting Side C Type
Butt Weld
For Pipe Schedule
10
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Material Grade
316
Maximum Operating Pressure
275 psi @ 150 Degrees F

Description

Stainless Weld Fitting Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.