Zoro Homepage

Tee, 6 In, Polyethylene

  • Mfr # 153208015

  • Zoro # G8417735


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Dimension Ratio
11
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153208015
Zoro #
G8417735
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6"
Dimension Ratio
11
Pipe Size (Fittings)
6"
Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side C Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Item
Tee
Material
Polyethylene
Basic Pipe Fitting Material
Plastic
Temp. Range
-30 Degrees to 85 Degrees F
Standards
ASTM, NSF
Max. Pressure
200 psi
Connection
Butt
Color
Black
Pipe Fitting Material
Polyethylene
Schedule
Schedule SDR 11
Fitting Side B Type
Butt Weld
Fitting Side C Type
Butt Weld
Fitting Side A Type
Butt Weld

Description

Tee, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range -30 Degrees to 85 Degrees F, Max. Pressure 200 psi, Standards ASTM, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.