Shop ZORO SELECT

Tee, Alum, Thrd 2", Thrd 1", Thrd 2"

  • Mfr # ZUSA-PF-9545
  • Zoro # G7688868

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9545
Zoro #
G7688868
UPC #
193005063436
Country of Origin
United States
Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Class
Class 150
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side C Pipe Threading
12
Fitting Side A Pipe Threading
12
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
12
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side A Thread Type
NPT
Side B Thread Type
NPT
Side 3 Thread Type
NPT

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Thread Size C
2"-11.5
Fitting Thread Size B
1"-11.5
Fitting Thread Size A
2"-11.5

Description

Class 150 Aluminum Branch Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.