Tee, Alum, Thrd1/2", Thrd1/4", Thrd1/2"

  • Mfr # ZUSA-PF-9535
  • Zoro # G7689209
product price: 
$
28.29
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9535
Zoro #
G7689209
UPC #
193005063337
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size C
1/2"-14
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/4"-18

Details

Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Color
Silver
Standards
MIL-DTL-52618-E
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side C Pipe Threading
14
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
NPT
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Side B Thread Type
NPT
Side 3 Thread Type
NPT
Gravity Flow
Pressure

Description

Class 150 Aluminum Branch Tee

Restrictions

Ratings & reviews