Tee, Alum, Thrd3/4", Thrd1/2", Thrd3/4"

  • Mfr # ZUSA-PF-9537
  • Zoro # G7688743
product price: 
$
43.89
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9537
Zoro #
G7688743
UPC #
193005063351
Country of Origin
United States
Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side C Pipe Threading
14
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Low Lead Compliance Level
Not Compliant
Fitting Side C Type
Threaded
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side B Pipe Threading
14
Side B Thread Type
NPT
Side A Thread Type
NPT
Material Grade
6061-T6
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure

Dimensions

Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
3/4"-14
Fitting Thread Size C
3/4"-14

Description

Class 150 Aluminum Branch Tee

Restrictions

Ratings & reviews