Tee Brass Brass Class 125 Pipe Fittings, 2 1/2 in Female NPT X 2 1/2 in Female NPT

  • Mfr # ZUSA-PF-10446
  • Zoro # G800425291
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10446
Zoro #
G800425291
UPC #
193005112943
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Overall Length
2 23/32 in
Fitting Thread Size A
2 1/2"-8
Fitting Thread Size B
2 1/2"-8
Fitting Thread Size C
2 1/2"-8
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Gold
Standards
NSF 61
Application
Air, Gases, Oils, Potable Water
Fitting Side A Gender
Female
Fitting Side C Type
Threaded
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Pipe Threading
8
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Class
Class 125
Fitting Side C Pipe Threading
8
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
8
Maximum Operating Pressure
200 psi @ 72 Degrees F
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Material Grade
C89833
Gravity Flow
Pressure
Side B Thread Type
NPT
Wire Color
Gold

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews