Hex Bushing Brass Brass Class 125 Pipe Fittings, 1 1/4 in Male BSPT X 3/4 in Female BSPT

  • Mfr # ZUSA-PF-10662
  • Zoro # G100424864
product price: 
$
50.59
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Color
Gold
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10662
Zoro #
G100424864
UPC #
193005117085
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1 1/4"-11.5
Overall Length
1 3/64 in
Hex Size
1 49/64 in
Fitting Thread Size B
3/4"-14
Wire Rope Length
1 3/64 in
Length
1 3/64 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Color
Gold
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
PTFE
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
14
Class
Class 125
Fitting Side B Type
Threaded
Includes Seal
No
Maximum Operating Pressure
200 psi
Fitting Side A Pipe Threading
11
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Side B Thread Type
BSPT
Finish/Coating
None
Side A Thread Type
BSPT
Material Grade
C89833
For Pipe Schedule
Schedule 40
Wire Color
Gold

Description

Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews