Tee Brass Brass Class 1000 Pipe Fittings, 1/2 in Female NPTF X 1/2 in Female NPTF

  • Mfr # ZUSA-PF-9112
  • Zoro # G700424714
product price: 
$
26.79
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9112
Zoro #
G700424714
UPC #
193005129316
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Includes Seal
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Class
Class 1000
Finish/Coating
Zinc-Plated
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,000 psi @ 72 Degrees F
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Side B Thread Type
NPT
For Pipe Schedule
Schedule 80
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
14
Gravity Flow
Pressure
Fitting Side C Gender
Female
Side A Thread Type
NPT
Material Grade
C38500
Side 3 Thread Type
NPT

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14
Overall Length
1 5/8 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Thread Size C
1/2"-14
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews