Shop ZORO SELECT

Tee Brass Brass Class 1000 Pipe Fittings, 1/8 in Female NPTF X 1/8 in Female NPTF

  • Mfr # ZUSA-PF-9109
  • Zoro # G800424676

product price: 
$
10.19
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9109
Zoro #
G800424676
UPC #
193005129286
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8"-27
Fitting Thread Size C
1/8"-27
Overall Length
1 3/32 in
Fitting Thread Size A
1/8"-27
Wire Rope Length
1 3/32 in
Length
1 3/32 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Black
Application
Air, Gases, Non-Potable Water, Oils
Standards
ANSI B1.20.1, ASME B31.3
Fitting Side A Type
Threaded
Includes Seal
No
Finish/Coating
Zinc-Plated
Maximum Operating Pressure
1,000 psi @ 72 Degrees F
Class
Class 1000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
27
Fitting Side A Gender
Female
Fitting Side B Type
Threaded
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
27
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
27
Fitting Side C Gender
Female
Fitting Side C Type
Threaded
Side A Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
Material Grade
C38500
Side 3 Thread Type
NPT
For Pipe Schedule
Schedule 80

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.