Tee Brass Brass Class 1000 Pipe Fittings, 3/8 in Female NPTF X 3/8 in Female NPTF

  • Mfr # ZUSA-PF-9052
  • Zoro # G500424969
product price: 
$
16.99
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Color
Silver
Standards
ANSI B1.20.1, ASME B31.3
Application
Air, Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-9052
Zoro #
G500424969
UPC #
193005128715
Country of Origin
China
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Color
Silver
Standards
ANSI B1.20.1, ASME B31.3
Application
Air, Gases, Non-Potable Water, Oils
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,000 psi @ 72 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Finish/Coating
Nickel-Plated
Class
Class 1000
Fitting Side C Pipe Threading
18
Fitting Side C Type
Threaded
Side A Thread Type
NPT
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Side B Thread Type
NPT
For Pipe Schedule
Schedule 80
Material Grade
C38500
Fitting Side C Gender
Female

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size C
3/8"-18
Fitting Thread Size A
3/8"-18
Fitting Thread Size B
3/8"-18
Fitting Side C Nominal Pipe Size
3/8 in
Overall Length
1 9/32 in
Wire Rope Length
1 9/32 in
Length
1 9/32 in

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews