Tee Brass Brass Class 125 Pipe Fittings, 2 in Female BSPT X 2 in Female BSPT

  • Mfr # ZUSA-PF-10457
  • Zoro # G000425343
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Standards
NSF 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10457
Zoro #
G000425343
UPC #
193005113049
Country of Origin
Thailand

Dimensions

Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size C
2"-11.5
Fitting Thread Size B
2"-11.5
Fitting Thread Size A
2"-11.5
Overall Length
2 1/8 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Item
Metal Pipe Tee
Standards
NSF 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi @ 72 Degrees F
Class
Class 125
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
11
Fitting Side B Gender
Female
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side B Thread Type
BSPT
Side 3 Thread Type
BSPT
Material Grade
C89833
Side A Thread Type
BSPT
Wire Color
Gold

Description

Brass Pipe Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews